Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #12 Size, Bell
Mfr # 56762
Zoro # G4811042
product price: $8.29
/ea
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56762
- Zoro # G4811042
- UPC # 662355567623
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #12 |
Overall Length | 1 7/8 in |
Drill Size | #12 |
Body Dia. | 3/16 in |
Drill Point Dia. | 1/16 in |
Size- Decimal | #12 (0.0625) |
Point Dia. | 0.063" |
Dimension Type | Wire |
Size - Decimal | #12 - 0.1890 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- MAGNET SOURCE Magnet Source 07210 Standard Handle Magnet, Steel (7210)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- TEKTON 3/4 Inch Drive x 41 mm Deep 6-Point Socket (SHD33141)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #14 Size, Bell (56764)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- HHIP #4 X 5" High Speed Steel Center Drill & Countersink (5000-0036)
- Chicago-Latrobe Center Drills