Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #11 Size, Bell
Mfr # 56761
Zoro # G4781992
product price: $8.45
/ea
Sold in multiples of 12 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Bell
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56761
- Zoro # G4781992
- UPC # 662355567616
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #11 |
Overall Length | 1 1/4 in |
Drill Size | #11 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Dimension Type | Wire |
Size- Decimal | #11 (0.0469) |
Point Dia. | #56 |
Size - Decimal | #11 - 0.1910 |
Description
Center Drill, Bell, High Speed Steel, 60 Degrees , #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, 5/16-18, 2.5in, FLEX-5P/S (FL5-HS-3118)
- WESTWARD H5 Taper, 9/16-12NC (440-1318)
- CRAFTSMAN Wrenches, 7 mm Standard Combination Wren (CMMT12081)
- MARTOR Industrial Blade 36020, PK100 (36020.50)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- Chicago-Latrobe Center Drills