Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #1 Size, Plain
Mfr # 56701
Zoro # G4769849
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56701
- Zoro # G4769849
- UPC # 662355567012
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/4 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Size- Decimal | #1 (0.0469) |
Point Dia. | #56 |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X25)
- DYNAMIC Tools 283 Piece Intermediate Master Set (D096002)
- CMT Dowel Drill, Rght, 10X20mm Shank (308.050.11)
- ABANAKI Belt, Replacement (BMMS-18)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- MICRO 100 Combo Drill/Countersink (DC-5)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills