Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #0 Size, Plain
Mfr # 56700
Zoro # G4812670
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 56700
- Zoro # G4812670
- UPC # 662355567005
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/4 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Dimension Type | Wire |
Point Dia. | #68 |
Size- Decimal | #0 (0.0312) |
Size - Decimal | #0 - 0.3125 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, Cmfrt Grip, 10-1/2 in. L, CW (760-35)
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YU56)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #22 (C70155)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #6 Size, Plain (56706)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills