Shop All Extra Long Drill Bits
This Product is Discontinued
Chicago-Latrobe
Aircraft Extension Drill, Spiral Flute (Discontinued)
Mfr # 11259
Zoro # G009215273
This Product is Discontinued
Key Features
- Drill Bit Size 6.0000 in
- Decimal Equivalent 0.2770 in
- Drill Bit Point Angle 135 Degrees
- Coolant Fed Non-Coolant Through
- Shank Dia. 0.277 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 11259
- Zoro # G009215273
- UPC # 662355112595
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 6.0000 in |
Shank Dia. | 0.277 in |
Overall Length | 6.000 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2.1563 in |
Drill Length Class | Extra Long |
Details
Item | Aircraft Extension Drill |
Decimal Equivalent | 0.2770 in |
Drill Bit Point Angle | 135 Degrees |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Shank Type - Machining | Straight |
List Number | 906 |
Flute Type | Spiral |
Drill Bit Point Type | Split Point |
Spiral Direction | Right Hand |
Material - Machining | High Speed Steel |
Material Grade - Machining | Heavy Duty |
Aircraft Drill | Yes |
Finish - Machining | Steam Oxide |
Measurement System | Decimal Inch |
Primary Material Application | Aluminum, Cast Iron, Steel |
Description
Aircraft Extension Drill, Drill Bit Size 6.0000 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Steam Oxide, Material Grade - Machining Heavy Duty, Maximum Drilling Depth 2.1563 in, Decimal Inch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.