Shop All Drill Bit Sets
Chicago-Latrobe
8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN
Mfr # 69859
Zoro # G3595952
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/16" to 1" by 1/16"
- Finish - Machining Black Oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 69859
- Zoro # G3595952
- UPC # 662355698594
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16" to 1" by 1/16" |
Shank Dia. | 1/2 in |
Sizes Included | 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Largest Drill Bit Size | 1 in |
Smallest Drill Bit Size | 9/16 in |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 8, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/8 in Round (608-8)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS #1-#60 (41802)
- CHICAGO-LATROBE 118PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.1mm (57727)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- IRWIN 8PC Pro Spade Bit Set (IWAX128PC)
- Chicago-Latrobe Drill Bit Sets