Shop All Twist Drill Bits
Chicago-Latrobe
7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit
Mfr # 53456
Zoro # G500008015
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 7/8 in.
- Overall Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 53456
- Zoro # G500008015
- UPC # 662355534564
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 7/8 in. |
Overall Length | 6 in. |
Details
Item | Drill Bits |
Description
Greenfield Industries is a leading manufacturer of expendable cutting tools and related products. The company sells thousands of products under the brand names Cleveland, Chicago-Latrobe, Cle-Line, Vermont Tap & Die, Bassett, and Putnam Tools, Geometric, Vers-O-Tool, H & G, and Acme-Fette. The product lines include drills, end mills, taps, dies, reamers, countersinks, counterbores, tool bits, and more. These tools are used in a variety of applications, If it's being drilled, cut, bored, dug, shaped, milled, stamped, formed, drawn, or threaded, Greenfield Industries products are hard at work. In 2009, Greenfield Industries became part of the Top-Eastern Group, the world’s largest manufacturer of twist drills. The blending of these two powerhouse companies allows both the global capacity necessary to engage in the world’s cutting tool markets. By combining the benefits of world-class manufacturing facilities, experienced sales and technical support, and well-known and respected brand names, Greenfield Industries delivers a winning combination to the market. As our family of customers, distributors, employees, products and services continues to grow, we maintain our commitment to excellence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Striking Wrench, Straight, 22mm (306 22)
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 26.5" W x 12.5" in D x 9.5" H (48RJ72)
- PROTO 1/2" Drive, SAE 1-11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5354FL)
- MILWAUKEE TOOL 10 in. #2 Phillips Cushion Grip Screwdriver (Made in USA) (MT204)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- CHICAGO-LATROBE 1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc (47796)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #70 (.0280”/.711MM, 12PK (45-21270)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- Chicago-Latrobe Drill Bits