Shop All Drill Bit Sets
Chicago-Latrobe
60PC 135° Heavy-Duty Cobalt Jobber Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 #1-#60
Mfr # 57853
Zoro # G2505806
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #60 to #1
- Material - Machining Cobalt
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57853
- Zoro # G2505806
- UPC # 662355578537
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Shank Dia. | 0.0400 in to 0.2280 in |
Sizes Included | #60-#1 |
Depth x Dia. Ratio | 4xD |
Size Range | #1-#60 |
Smallest Drill Bit Size | #60 |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9 |
Largest Drill Bit Size | #1 |
Description
Jobber Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- J.W. WINCO Cabinet U Handle, 204 mm Overall L (6333220)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/4 (CCMGS-404)
- MILWAUKEE TOOL Milwaukee® Shockwave 1/4 in. Hex Shank to 3/8 in. Socket Adapter (48-32-5031)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- CHICAGO-LATROBE 5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2 (56340)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190C Straw HSS-CO 8% 9/16-1IN (69868)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- Chicago-Latrobe Drill Bit Sets