Shop All Drill Bit Sets
Chicago-Latrobe
60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60
Mfr # 69865
Zoro # G3594446
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #1 to #60
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 69865
- Zoro # G3594446
- UPC # 662355698655
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 to #60 |
Maximum Drilling Depth | Variable |
Depth x Dia. Ratio | 4xD |
Sizes Included | #60-#1 |
Drill Length Class | Taper Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in - +0.0000 in /-0.0007 in |
Drill Point Length | Various |
Description
Taper Length Drill Bit Set, Drill Bit Size #1 to #60, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Bowsaw Blade, 21", Green Ergo (23-21)
- CARICA Telescoping Pen Magnet, Clip-on (17800)
- IRWIN Step Drill Bit, 10 Hole Sz (10221)
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F25/32)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/64 (57719)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS #1-#60 (41802)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- Chicago-Latrobe Drill Bits