Shop All Drill Bit Sets
Chicago-Latrobe
33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN
Mfr # 69858
Zoro # G3622473
product price: $955.99
/ea
Free Shipping & Returns
$955.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/2" to 1" by 1/64"
- Finish - Machining Black Oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 69858
- Zoro # G3622473
- UPC # 662355698587
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2" to 1" by 1/64" |
Shank Dia. | 1/2 in |
Sizes Included | 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4", 49/64", 25/32", 51/64", 13/16", 53/64", 27/32", 55/64", 7/8", 57/64", 29/32", 59/64", 15/16", 61/64", 31/32", 63/64", 1" |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 1/2 in |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 33/64 in, 35/64 in, 37/64 in, 39/64 in, 41/64 in, 43/64 in, 45/64 in, 47/64 in, 49/64 in, 5/8 in, 51/64 in, 53/64 in, 55/64 in, 57/64 in, 59/64 in, 61/64 in, 63/64 in, 7/8 in, 9/16 in |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 33, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- KLEIN TOOLS Blade for Ratcheting PVC Cutter (50032)
- DEWALT Cordless Combo Kits (DCK675D2)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64 (43638)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 1/16-3/8x1/64 (69887)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/32 (69856)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2 (57713)
- Chicago-Latrobe Drill Bit Sets