Shop All Drill Bit Sets
Chicago-Latrobe
29PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159-TN TiN HSS 1/16-1/2x1/64
Mfr # 54128
Zoro # G3734342
original price:
$289.08
23% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Drill Bit Size 1/16"-1/2" by 1/64"
- Finish - Machining TiN
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 54128
- Zoro # G3734342
- UPC # 662355541289
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/64" |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 11/32 in, 11/64 in, 1/16 in, 1/2 in, 13/32 in, 13/64 in, 1/4 in, 15/32 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 31/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, High Speed Steel, TiN, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch, Drill Bit Point Type Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- NANUK CASES Case, Graphite, 940S-000GP-0A0 (940S-000GP-0A0)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64 (43639)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS #1-#60 (41802)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/64 (69861)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Jobber Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 #1-#60 (57853)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- ROTOZIP ROTOZIP RZ-BITSET1 Drill Bit Set, 5-Piece (RZ-BITSET1)
- Chicago-Latrobe Drill Bit Sets