Shop All Drill Bit Sets
Chicago-Latrobe
29PC 135° Deep Hole Parabolic Jobber Length Drill Set Chicago-Latrobe 150DH-TN TiN HSS 1/16-1/2x1/64
Mfr # 57734
Zoro # G2828329
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in to 1/2 in by 1/64
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57734
- Zoro # G2828329
- UPC # 662355577349
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in to 1/2 in by 1/64 |
Shank Dia. | 1/16 in to 1/2 in |
Sizes Included | 1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2" |
Depth x Dia. Ratio | 8xD |
Diameter | 0.078125 |
Shank Size | 0.0781 |
Shank Length | 1 |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- DRILL AMERICA m8x1 HSS Metric 4 Flute Plug Hand Tap (DWTP8X1)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- MARSHALLTOWN Marshalltown BT10 10 in. Blade Brick Trowel (2369528)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/64 (69861)
- CHICAGO-LATROBE 25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64 (69869)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/32 (69856)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Oxide HSS 1/16-1/2, A-Z, #1-#60 (45650)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm (45925)
- RICHELIEU HARDWARE (17-Piece) Cobalt Tri-Bore Drill Bit Set (492261)
- Chicago-Latrobe Drill Bits