Shop All Drill Bit Sets
Chicago-Latrobe
26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS A - Z
Mfr # 41801
Zoro # G3619804
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Letter
- Drill Bit Size A-Z
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 41801
- Zoro # G3619804
- UPC # 662355418017
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Shank Dia. | 0.2340 in to 0.4130 in |
Sizes Included | A-Z |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | A |
Drill Bit Sizes Included | B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z |
Largest Drill Bit Size | Z |
Description
Jobber Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- SWANSON TOOL 36" Non-marring Straight Edge, Anodized, Laser-etched Scale (SVE360)
- GREAT NECK 7Pc Nutdriver Set (ND72)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- CHICAGO-LATROBE 11PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-6mmx.5mm (57723)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/64 (69870)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/32 (69856)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- VERSADRIVE HMT HD Impact Drill & Stud Extractor Set 12pc M5-M26 (2040EX-SET2)
- Chicago-Latrobe Drill Bit Sets