Shop All Drill Bit Sets
Chicago-Latrobe
26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS #1-#60
Mfr # 41802
Zoro # G3694241
original price:
$209.57
17% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #60 to #1
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 41802
- Zoro # G3694241
- UPC # 662355418024
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Shank Dia. | 0.0400 in to 0.2280 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | #60-#1 |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | #1 |
Drill Bit Sizes Included | #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9 |
Smallest Drill Bit Size | #60 |
Description
Jobber Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Puller Step Plate, 1-3/4"L, 1" Min. Spread (J4040-6)
- FISKARS Shears, RH, Overall 8" L, Ergonomic Handle (1069779)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64 (43639)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/32 (69871)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS 1/16-1/2x1/32 (69862)
- ZORO SELECT 29pc. 118 Degrees Drill Bit Set (450-000029B)
- Chicago-Latrobe Drill Bits