Shop All Drill Bit Sets
Chicago-Latrobe
26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z
Mfr # 69901
Zoro # G3683251
product price: $92.79
/ea
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Material - Machining High Speed Steel
- Drill Bit Size A-Z
- Finish - Machining Bright (Bright)
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 69901
- Zoro # G3683251
- UPC # 662355699010
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | A-Z |
Sizes Included | A to Z |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y |
Largest Drill Bit Size | Z |
Smallest Drill Bit Size | A |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit Set, Number of Drill Bits 26, 135 Degrees Drill Bit Point Angle, High Speed Steel, Bright (Uncoated), Drill Bit Sizes Included A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z, Letter, Drill Bit Point Type Conventional Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- MIDWEST SNIPS Aviation Snip, Straight, 12 in, Steel (MWT-6716A)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- KIPP Adjustable Handle, Size: 0 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.0A21X30)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/64 (41800)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS #1-#60 (57716)
- CHICAGO-LATROBE 26pc 135° Heavy-Duty Screw Machine Length Drill 559 Straw Oxide Cobalt 8%-M42 A-Z (69855)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- CHICAGO-LATROBE 25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64 (69869)
- ROCKY MOUNTAIN TWIST 15pc. Drill Bit Set (95090812)
- Chicago-Latrobe Drill Bits