Shop All Drill Bit Sets
Chicago-Latrobe
20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64
Mfr # 12910
Zoro # G3614283
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Range 1/4-20, 10-24, 3/8-16, 4-40, 5-40, 5/16-18, 6-32, 7/16-14. 1/2-13, 8-32
- Finish - Machining Bright (Uncoated)
- Thread Type NC
- Tap Sizes 4-40, 5-40, 6-32, 8-32, 10-24, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13
- Drill Sizes #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 12910
- Zoro # G3614283
- UPC # 662355129104
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/4-20, 10-24, 3/8-16, 4-40, 5-40, 5/16-18, 6-32, 7/16-14. 1/2-13, 8-32 |
Tap Sizes | 4-40, 5-40, 6-32, 8-32, 10-24, 1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13 |
Drill Sizes | #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U |
Largest Drill Bit Dia. | 27/64 in |
Dimensions Standard | Fractional Inch |
Largest Thread Size | 1/2"-13 |
Drill Bit Dia. Included | #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U |
Tap Drill Size | #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U |
Thread Sizes Included | 1/4"-20, 10-24, 3/8-16, 4-40, #5-40, 5/16-18, 6-32, 7/16"-14, 1/2"-13, 8-32 |
Smallest Drill Bit Dia. | #44 |
Tap Sizes Included | #10-24, #4-40, #5-40, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14 |
Smallest Thread Size | #4-40 |
Description
Drill Bit and Tap Set, Number of Pieces 20, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Drill Bit Point Angle 118 Degrees , Impact Rated No, Smallest Drill Bit Dia. #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Chuck For Grinder No12R0410-18 (976PT)
- YG-1 TOOL CO Hss(M2) Jobbers Length Straight Shank Gold-P Drills (D1GP182022)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- SUPER TOOL Counterbore, 1-1/4" D, Carbide Tipped (56417)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-3/8x1/64 (69892)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/64 (57850)
- CHICAGO-LATROBE 60PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS #1-#60 (69865)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- Chicago-Latrobe Drill Bit Sets