Shop All Drill Bit Sets
Chicago-Latrobe
20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80
Mfr # 45657
Zoro # G3592531
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #80-#61
- Material - Machining Cobalt
- Finish - Machining Straw/Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 45657
- Zoro # G3592531
- UPC # 662355456576
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #80-#61 |
Shank Dia. | 0.0135 in to 0.0390 in |
Sizes Included | #80-#61 |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | #80 |
Drill Bit Sizes Included | #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80 |
Largest Drill Bit Size | #61 |
Drill Length Class | Jobber Length |
Description
Jobber Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 3/32 in Flat Nose Plier Ergonomic Handle (98 62 01)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/32" Tip Size, 100 PK (00156KHL)
- ZORO SELECT Construction Reamer, 13/16 In., 9-3/8 L (13H859)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 (69847)
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 1/2-1IN (69858)
- CHICAGO-LATROBE 11PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-6mmx.5mm (54126)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 (69885)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- Chicago-Latrobe Drill Bits