Shop All Drill Bit Sets
Chicago-Latrobe
20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80
Mfr # 57715
Zoro # G3433166
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Drill Bit Size #80-#61
- Material - Machining High Speed Steel
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 57715
- Zoro # G3433166
- UPC # 662355577158
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #80-#61 |
Shank Dia. | 0.0135 in to 0.0390 in |
Sizes Included | #80-#61 |
Depth x Dia. Ratio | 4xD |
Size Range | #61-#80 |
Drill Bit Sizes Included | #62, #63, #64, #65, #66, #67, #68, #69, #70, #71, #72, #73, #74, #75, #76, #77, #78, #79, #80 |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | #80 |
Largest Drill Bit Size | #61 |
Description
Jobber Drill Bit Set, Number of Drill Bits 20, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.25 Carbon Steel Hex Die (DWTMHX10X1.25)
- VIKAN Floor Scraper, Stiff, 10-1/4", SS (29102)
- LYNDEX-NIKKEN ER Collet, 16C (166-001S)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- CHICAGO-LATROBE 18PC Jobber Drill & Plug Spiral Pt Tap 150D/1011 Set CL HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52581)
- CHICAGO-LATROBE 20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 (12910)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80 (45657)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64 (42801)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/4 (57711)
- NORSEMAN BY VIKING DRILL AND TOOL 29 Piece Jobber Drill Set 1/16" to 1/2 in. (41611)
- Chicago-Latrobe Drill Bits