Shop All Drill Bit Sets
Chicago-Latrobe
16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 17/32-1IN
Mfr # 69849
Zoro # G3635965
original price:
$708.87
24% off
new price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/32" to 1" by 1/32"
- Finish - Machining Black Oxide
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 69849
- Zoro # G3635965
- UPC # 662355698495
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/32" to 1" by 1/32" |
Shank Dia. | 1/2 in |
Sizes Included | 17/32", 9/16", 19/32", 5/8", 21/32", 11/16", 23/32", 3/4", 25/32", 13/16", 27/32", 7/8", 29/32", 15/16", 31/32", 1" |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | 1 in |
Drill Bit Sizes Included | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 17/32 in, 19/32 in, 21/32 in, 23/32 in, 25/32 in, 27/32 in, 29/32 in, 3/4 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Smallest Drill Bit Size | 17/32 in |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 16, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- KRAFT TOOL Plugging Chisel (BL576)
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- CHICAGO-LATROBE 25PC Heavy-Duty Extra Long Drill Set Chicago-Latrobe 120X Steam Oxide HSS 1/8-1/2x1/64 (69869)
- CHICAGO-LATROBE 5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2 (56340)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- CHICAGO-LATROBE 115PC 118° General Purpose Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, #1-# 60 (57728)
- DRILLCO 60PC HD DRILL BIT SET #1-#60 (400HD60)
- Chicago-Latrobe Drill Bit Sets