Shop All Drill Bit Sets
Chicago-Latrobe
16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN
Mfr # 69867
Zoro # G1810072
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Material - Machining High Speed Steel
- Shank Type Taper
- Finish - Machining Black Oxide
- Drill Bit Point Angle 118 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 69867
- Zoro # G1810072
- UPC # 662355698679
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Description
Taper Shank Drill Bit Set, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Adjustable Wrench, 12" Overall Length (J712A)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-08)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 45MM 1887 (C26120)
- CHICAGO-LATROBE Left-Handed Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 15-Piece (69881)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/4x1/64 (41798)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap Set CL 150D/1002 Bright HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52580)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 (45656)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS #1-#60 (41802)
- CLE-LINE 21PC 135° Heavy-Duty Parabolic Jobber Drill Set Cle-Line 1872 Black & Gold HSS 1/16-3/8x1/64 (C18621)
- Chicago-Latrobe Drill Bit Sets