Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 9/64
Mfr # 78593
Zoro # G3603442
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.140625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78593
- Zoro # G3603442
- UPC # 662355785935
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 9/16 in |
Fractional Size (In.) | 9/64 |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0256 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1 in |
Description
Straight Flute Drill Bit, Drill Bit Size 9/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.140625, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Soft Face Hammer, 4-3/8 lb., 16" L (3026060)
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 (53505)
- KIPP Cam Lever Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.15011A2X40)
- BESSEY Ehkxl, Protection Caps, Plastic, 10 Pcs , 3101961 (3101961)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/32 (78590)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- EAGLE TAPTEK CUTTING TOOLS 5/64 COBALT STUB DRILL 135 SPLIT POINT USA (SC400-005-I)
- Chicago-Latrobe Drill Bits