Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #42
Mfr # 78542
Zoro # G5843275
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0935
- Material Solid Carbide
- Finish Uncoated
- Shank Dia. 5/64 in
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78542
- Zoro # G5843275
- UPC # 662355785423
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 5/64 in |
Overall Length | 1 3/4 in |
Flute Length | 3/4 in |
Maximum Drilling Depth | 5/16 in |
Wire Size | #42 |
Depth:Dia. Ratio | 4xD |
Drill Bit Dimension Type | Wire |
Drill Bit Size | #42 |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.017 in |
Description
Straight Flute Drill Bit, Drill Bit Size #42, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0935, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set TORX E4-E16 200mm 9 pieces 3/8 Sq. Drive (RS3325/9)
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- GREENLEE Cordless Cable Cutter, 18.0 V, Li-Ion Battery, Gator(R) Tools Series (ESC50LXB)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/32 (78590)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- EMUGE Taper Length Drill, Solid Carbide, 8mm (TA2233440800)
- Chicago-Latrobe Drill Bits