Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/64
Mfr # 78587
Zoro # G3661314
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/64 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.046875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78587
- Zoro # G3661314
- UPC # 662355785874
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 3/16 in |
Depth:Dia. Ratio | 4xD |
Fractional Size (In.) | 3/64 |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0085 in |
Shank Length | 1 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Straight Flute Drill Bit, Drill Bit Size 3/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.046875, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Replacement Mini Top Slide Utility Blades, PK 5 (42026)
- STANLEY Bi-Material Adjustable Wrench – 10" (90-949)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/2, Flat Head (SQ-3-22)
- MITUTOYO Dial Indicator, 0 to 0.250 In, 0-100 (1410A-10)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- NACHI SG-ESS Stub Length Drill - Q (1363524)
- Chicago-Latrobe Stub Drills