Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 21/64
Mfr # 78605
Zoro # G3614597
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.328125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 78605
- Zoro # G3614597
- UPC # 662355786055
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 21/64 in |
Shank Dia. | 21/64 in |
Overall Length | 2 15/16 in |
Flute Length | 1 11/16 in |
Maximum Drilling Depth | 1-5/16 in |
Fractional Size (In.) | 21/64 |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0597 in |
Shank Length | 1-1/4 in |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 21/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.328125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 0.250 In, 0-50-0 (2011141)
- DEWALT Switch Assembly (N359999)
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- WOODOWL Standard Spurred Auger 13" x 15/16" #4 (04012)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC #50 (78550)
- ASTRO PNEUMATIC DRILL BITS STUBBY DBL BAG OF 12 (AO9012)
- Chicago-Latrobe Drill Bits