Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 13/64
Mfr # 78597
Zoro # G3659442
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78597
- Zoro # G3659442
- UPC # 662355785973
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 2 1/4 in |
Flute Length | 1 3/16 in |
Maximum Drilling Depth | 13/16 in |
Depth:Dia. Ratio | 4xD |
Fractional Size (In.) | 13/64 |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.037 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Shank Length | 1-1/16 in |
Description
Straight Flute Drill Bit, Drill Bit Size 13/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.203125, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket O-Ring 50.47x2.6 Fits Max CN55, CN601J (CN55A2-15) (SP HH11156)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/4-E (78600)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- Chicago-Latrobe Stub Drills