Shop All Stub Drills
Chicago-Latrobe
140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16
Mfr # 78588
Zoro # G3703734
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0625
- Material Solid Carbide
- Finish Uncoated
- Shank Dia. 1/16 in
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 78588
- Zoro # G3703734
- UPC # 662355785881
- Country of Origin United States
- Category Stub Drills
Dimensions
Shank Dia. | 1/16 in |
Overall Length | 1 5/8 in |
Flute Length | 5/8 in |
Maximum Drilling Depth | 1/4 in |
Drill Bit Size | 1/16 in |
Fractional Size (In.) | 1/16 |
Depth:Dia. Ratio | 4xD |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0114 in |
Shank Length | 1 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Straight Flute Drill Bit, Drill Bit Size 1/16 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0625, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In, Dial A (505-740J)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- CMT Forstner Bit, 35mm (537.350.31)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/16 (78596)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 17/64 (78601)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/16 (78604)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- NACHI Aqua EX Flat Bottom Stub - 1.5mm (0715190)
- Chicago-Latrobe Drill Bits