Shop All Drill Bit Sets
Chicago-Latrobe
13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TA TiAlN HSS 1/16-1/4x1/64
Mfr # 42801
Zoro # G3612384
original price:
$77.00
6% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/4 in by 1/64 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 42801
- Zoro # G3612384
- UPC # 662355428016
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/4 in by 1/64 in |
Shank Dia. | 1/16 in to 1/4 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | 1/4 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiAlN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 3" Premium Annular Cutter (DWC5-530-925)
- BLACK & DECKER Holder, Chuck Key (065288-02)
- VULCAN Nut Setter Mgntc 1-3/4-5/16In (111441OR)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19S)
- CHICAGO-LATROBE 25PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-13mmx.5mm (57725)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS A - Z (45638)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/32 (69871)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/32 (69850)
- CHICAGO-LATROBE 19PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5% 1mm-10mm (47924)
- MILESCRAFT 6pc. Wood Stubby Set (2300)
- Chicago-Latrobe Drill Bits