Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32
Mfr # 11106
Zoro # G1151348
original price:
$11.53
14% off
new price: $9.85
/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.2188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 11106
- Zoro # G1151348
- UPC # 662355111062
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 13/64 in |
Overall Length | 12 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.21875 |
Shank Length | 9 1/2 in |
Shank Size | 0.2188 |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0453 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Impact Socket (SID22225)
- DEWALT Dust collection adapter for DWE575/DWE575SB (DWE575DC)
- MARSHALLTOWN Sponge Sandng Drywall (DWS467-3)
- WRIGHT TOOL Multi-Dr 5 Pc Set - Adaptor (9501)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x8IN (50503)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/16x12IN (50596)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (11020)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/64x12IN (50732)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Drill Bit Point Angle: 135 Degrees (DWDA/CX65/32)
- Chicago-Latrobe Drill Bits