Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8
Mfr # 40566
Zoro # G2700625
original price:
$10.79
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Size 1/8"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 40566
- Zoro # G2700625
- UPC # 662355405666
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Size | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 12 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 4xD |
Shank Length | 13/8 in |
Drill Point Length | 0.0259 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1/2 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C-TC TiCN 1/2x1/2x1x4-1/8 (C32998)
- OX TOOLS Pro Level 180cm/72" (OX-P024418)
- ABB OHBS2RJ, SEL HDL BLK DOOR MNT W/SCREWS (OHBS2RJ)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/4-E (40574)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (40590)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/16 (40570)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 27/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46627)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5.40mm (45849)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 11/16 (70244)
- Chicago-Latrobe Drill Bits