Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16
Mfr # 40478
Zoro # G2624106
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Size 5/16"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 40478
- Zoro # G2624106
- UPC # 662355404782
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Size | 5/16" |
Shank Dia. | 5/16 in |
Overall Length | 6 in |
Flute Length | 3 3/16 in |
Maximum Drilling Depth | 1 1/4 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 2 13/16 in |
Drill Point Length | 0.0647 in |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR TOOLS Gator Tools 6 ft. Yllw Powder Coated (GF10343)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YR92)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.062X25)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 13/32 (40484)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/32 (40476)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC #7 (44977)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- Chicago-Latrobe Jobber Length Drill Bits