Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #47
Mfr # 11077
Zoro # G1151199
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #47
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 11077
- Zoro # G1151199
- UPC # 662355110775
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #47 |
Shank Dia. | 5/64 in |
Overall Length | 6 in |
Flute Length | 1 in |
Maximum Drilling Depth | 1 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0785 |
Shank Length | 5 in |
Diameter | 0.0785 |
Drill Point Length | 0.0163 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Description
Extra Long Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 1/8" Carbide 135 Deg. Jobber Length Drill Bit (50558)
- KEO Slotting Saw, 7/32" Cutter Thickness (MS3731-3X7/32X1-28T 105-07540)
- GREAT NECK Tack Lifter (TL4C)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/2 (11030)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #40 (11070)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- Chicago-Latrobe Drill Bits