Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #39
Mfr # 11069
Zoro # G1151180
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #39
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.0995
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 11069
- Zoro # G1151180
- UPC # 662355110690
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #39 |
Shank Dia. | 3/32 in |
Overall Length | 6 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.0995 |
Diameter | 0.0995 |
Shank Length | 4 5/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0206 in |
Description
Extra Long Drill Bit, Drill Bit Size #39, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/8 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 0.025 2 Flute Carbide Endmill Micro Stub Length Square End ALTIN Coat (5520845)
- MILWAUKEE TOOL 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (48-22-7136)
- ATLAS ENGINEERING M6 Hex Driver (AEHD-M6)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 25/64x8IN (50534)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/16x12IN (50740)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/32x8IN (50561)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/16x12IN (50596)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #30 (11060)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 29/64 (C13201)
- Chicago-Latrobe Drill Bits