Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #3
Mfr # 11033
Zoro # G1219570
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #3
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 11033
- Zoro # G1219570
- UPC # 662355110331
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 3 1/2 in |
Shank Size | 0.213 |
Diameter | 0.213 |
Drill Point Length | 0.0441 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 1/2-13X50 Zinc, Silver Metallic, Comp: Steel (K0116.5A53X50)
- DEWALT Screw Driving, 3/4in. Deep Impact Ready Socket 3/8in. Drive (DW2290)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHL)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #48 (11172)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x10IN (50571)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (11120)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #7 (11037)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 5/16 (11018)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/64x8IN (50520)
- Chicago-Latrobe Drill Bits