Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #1
Mfr # 11031
Zoro # G1219607
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #1
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 11031
- Zoro # G1219607
- UPC # 662355110317
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #1 |
Shank Dia. | 7/32 in |
Overall Length | 6 in |
Flute Length | 2 5/8 in |
Maximum Drilling Depth | 2 5/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.228 |
Shank Length | 3 3/8 in |
Shank Size | 0.228 |
Drill Point Length | 0.0472 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Extra Long Drill Bit, Drill Bit Size #1, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 5/8 in, Wire, 4xD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP Trigger Kit, For Use With CP2755 and CP2780 Screwdriver (8940168845)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- CMT Forstner Bit, 20mm (537.200.31)
- KIPP Round Spirit Level Cylindrical, Form:A, D1=30, H=15, Sensitivity 30', Brass, Comp:Polyamide (K1155.1301530)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #1 (11125)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 (11059)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #9 (11039)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x812IN (50741)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/32 (11098)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28 (11152)
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- Chicago-Latrobe Drill Bits