Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-N
Mfr # 41784
Zoro # G3665706
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 41784
- Zoro # G3665706
- UPC # 662355417843
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | N |
Shank Dia. | 19/64 in |
Overall Length | 4-3/8 in |
Flute Length | 3-1/16 in |
Maximum Drilling Depth | 2 19/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.302 |
Shank Size | 0.302 |
Shank Length | 1-5/16 in |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size N, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3020, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87149)
- DRILL AMERICA #83 HSS Black Oxide Jobber Length Drill Bit (DWDN83)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #41 (46711)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11.80mm (47358)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #19 (44289)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #21 (54031)
- DRILL AMERICA #44 Cobalt Jobber Length Drill Bit (DWDCO44)
- Chicago-Latrobe Drill Bits