Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16
Mfr # 41686
Zoro # G3711504
original price:
$4.70
28% off
new price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 41686
- Zoro # G3711504
- UPC # 662355416860
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #16 |
Shank Dia. | 11/64 in |
Overall Length | 3-3/8 in |
Flute Length | 2-3/16 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.177 |
Diameter | 0.177 |
Shank Length | 1-3/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0367 in |
Description
Jobber Length Drill Bit, Drill Bit Size #16, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1770, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 4 Flute - Square 0.1250" (1/8) Cutter DIA x 0.1870" (3/16) Length of Cut (789208-C3)
- S & W MANUFACTURING Knrl Knob, Stl, Ream, 1/2"x2.5" (SCK-049)
- EGA MASTER ADJUSTABLE WRENCH 12" NON SPARKING Cu-Be (70119)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #42 (41712)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #14 (41684)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 5/16 (47504)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 21/64 (45621)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 4.70mm (45279)
- DRILL AMERICA 27/64" Cobalt Jobber Length Drill Bit (DWDCO27/64)
- Chicago-Latrobe Jobber Length Drill Bits