Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #11
Mfr # 41681
Zoro # G3690811
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 41681
- Zoro # G3690811
- UPC # 662355416815
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #11 |
Shank Dia. | 3/16 in |
Overall Length | 3-1/2 in |
Flute Length | 2-5/16 in |
Maximum Drilling Depth | 1 47/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.191 |
Shank Length | 1-3/16 in |
Shank Size | 0.191 |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0396 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #11, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1910, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Adapter, SAE, 1 pcs, Chrome (53YV64)
- GREENLEE Ball End Mill, Carbide, 2" L (625-2)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 1/2"R (CFE574K)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #40 (41710)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #50 (41720)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- U (46791)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- Chicago-Latrobe Drill Bits