Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 9/32
Mfr # 43618
Zoro # G3602593
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 43618
- Zoro # G3602593
- UPC # 662355436189
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 17/64 in |
Overall Length | 4-1/4 in |
Flute Length | 2-15/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.28125 |
Shank Length | 1-5/16 in |
Shank Size | 0.2812 |
Drill Point Length | 0.0582" |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Wire Cutter (ES20LXB)
- MITUTOYO Dial Indicator, 0.002-0.5mm (1011S-11)
- CHANNELLOCK 7 51/64 in Long Nose Plier, Side Cutter Plastisol And Code Blue Grips Handle (E388CB)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88308s)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 7/16 (43628)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 11/64 (43611)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #29 (44099)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/32 (40476)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #54 (46724)
- WESTWARD Aircraft Drill, 3/16x12 In, HSS, Blk Oxide (5TVK7)
- Chicago-Latrobe Jobber Length Drill Bits