Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8
Mfr # 42624
Zoro # G3711041
original price:
$18.84
21% off
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 42624
- Zoro # G3711041
- UPC # 662355426241
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 5 in |
Flute Length | 3-5/8 in |
Maximum Drilling Depth | 2 23/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-3/8 in |
Diameter | 0.375 |
Shank Size | 0.375 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0777" |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurling Tool, Self-Centering, 5 5/8 OAL (SCKN-75-M)
- RIDGID Head, S6A Wrench (32245)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/1-4063)
- MILWAUKEE TOOL Compact Drill/Driver Kit, Brushless, 1/2in (3601-20, 48-11-1820)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/16 (42620)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/32 (42618)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 25/64 (42625)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #4 (45674)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #31 (44301)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #7 (44477)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 33/64 in. (47333)
- Chicago-Latrobe Drill Bits