Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 17/64
Mfr # 42617
Zoro # G3711145
original price:
$11.33
23% off
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 42617
- Zoro # G3711145
- UPC # 662355426173
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.265625 |
Shank Size | 0.2656 |
Shank Length | 1-1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.055" |
Description
Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/16 " L.135 mm (40482828)
- BOSCH Impact Drill Bit, 7/64" Size, 2-3/4" L (BL2134IM)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 2000 ft.-lb. (CP796)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 13/64 (42613)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 9/32 (42618)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.10mm (47308)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #10 (44280)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #26 (44496)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- Chicago-Latrobe Drill Bits