Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-S
Mfr # 45789
Zoro # G3106826
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 45789
- Zoro # G3106826
- UPC # 662355457894
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | S |
Shank Dia. | 11/32 in |
Overall Length | 4-7/8 in |
Flute Length | 3-1/2 in |
Maximum Drilling Depth | 2 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.348 |
Shank Size | 0.348 |
Shank Length | 1-3/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Point Length | 0.0000 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size S, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3480, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Secondary Blade Barrel Replacement (32394)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-Y (45795)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-F (45776)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC #50 (69050)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.60mm (45314)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 31/64 (47731)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- Chicago-Latrobe Jobber Length Drill Bits