Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.7mm
Mfr # 47957
Zoro # G2826798
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 47957
- Zoro # G2826798
- UPC # 662355479575
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.70 mm |
Shank Dia. | 3.7 mm |
Overall Length | 70.00mm |
Flute Length | 39.00mm |
Maximum Drilling Depth | 1 9/64 in |
Depth x Dia. Ratio | 4xD |
Diameter | 0.1299 |
Shank Length | 31mm |
Shank Size | 0.1299 |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0302mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3.70 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1457, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball-End Thrust Screw W Head, Form:B Flat Ball, M08, L=20, Carbon Steel, Comp:Ball-Bearing Steel (K0380.20820)
- BENNER-NAWMAN Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap (DBD-25X)
- BESSEY 4-1/2" Ld Workshop Vise (BV-HW45)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48730)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.8mm (47988)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #3 (46673)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 13/32 in. (88226)
- Chicago-Latrobe Drill Bits