Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #21
Mfr # 47755
Zoro # G2655633
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 47755
- Zoro # G2655633
- UPC # 662355477557
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5/32 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Shank Size | 0.159 |
Diameter | 0.159 |
Drill Point Length | 0.0329 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1590, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4" Hole Dozer w/Carbide Teeth (49-56-0742)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 10 in L (49-66-6708)
- BES MANUFACTURING Carbide Bell Hanger Bit- 1/4"x 18" (BELLC1418)
- EKLIND 1/8" Long Series Hex-L® Key (15208)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #32 (47766)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #13 (47747)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-X (70324)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/64 (44409)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #36 (46706)
- Chicago-Latrobe Drill Bits