Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-F
Mfr # 54105
Zoro # G3732276
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 54105
- Zoro # G3732276
- UPC # 662355541050
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 4-1/8 in |
Flute Length | 2-7/8 in |
Maximum Drilling Depth | 2 5/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/4 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0000 in |
Description
Jobber Length Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2570, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TROWEL FINISHING 14""X4"" (MXS64D)
- PICA Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more (55020)
- SKB Black Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7B-E)
- KLEIN TOOLS Multi-Bit Screwdriver / Tap Tool, 14-Piece (32517)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-X (54123)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-G (54106)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-N (54113)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 1/2 (49732)
- CHICAGO-LATROBE 135° Heavy-Duty 6 Aircraft Extension Drill Steam Oxide 906 HS 3/32 (40464)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/16 (40586)
- PRECISION TWIST DRILL 1/2" HSS Bright 118 Deg. Jobber Length Drill Bit (R401/2)
- Chicago-Latrobe Drill Bits