Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #31
Mfr # 54041
Zoro # G3690967
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago-Latrobe
- MFR # 54041
- Zoro # G3690967
- UPC # 662355540411
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 7/64 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0249 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 7 mm Size, Standard Socket, Black Phosphate (49-66-6131)
- PROTO Adjustable Wrench, 8" Overall Length (J708A)
- BUFF AND SHINE Buff and Shine BFS-301GY 3 in. Yellow 4-ply Wool Pad (BFS-301GY)
- WELLER Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 250 W Watt, Pistol Handle (6966C)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #26 (54036)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #38 (54048)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #36 (54046)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #18 (42088)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #39 (45709)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/32 (11003)
- WESTWARD #56 Cobalt 135 Deg. Jobber Length Drill Bit (5PME7)
- Chicago-Latrobe Drill Bits