Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #19
Mfr # 54029
Zoro # G3687932
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.1660
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 54029
- Zoro # G3687932
- UPC # 662355540299
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #19 |
Shank Dia. | 5/32 in |
Overall Length | 3-1/4 in |
Flute Length | 2-1/8 in |
Maximum Drilling Depth | 1 19/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Point Length | 0.0344 in |
Description
Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- ZORO SELECT Annular Cutter, M2 HSS, 5/8 Dia, 2 Cut D (4THD5)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMA, 0.0156 in, Carbide (TCMA21.51-AC415K)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #7 (54017)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #22 (54032)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #13 (54023)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-A (54101)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/4-E (47642)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Z (C22750)
- Chicago-Latrobe Jobber Length Drill Bits