Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/16
Mfr # 44904
Zoro # G3174701
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 44904
- Zoro # G3174701
- UPC # 662355449042
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Shank Dia. | 1/16 in |
Overall Length | 1-7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 21/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.0625 |
Diameter | 0.0625 |
Shank Length | 1 in |
Drill Point Length | 0.0129 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 1/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0625, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- HHIP 1/2-13 Flanged Nut (3900-1224)
- DEWALT ATOMIC 16 ft L X 125 in W Compact Tape Measure (DWHT38116S)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/4-E (44916)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/2 (44932)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 5/32 (44910)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #21 (44291)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #14 (46684)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 15/64 (44015)
- DRILL AMERICA #68 HSS Polished Jobber Length Drill Bit (D/AP68)
- Chicago-Latrobe Drill Bits