Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 43/64
Mfr # 50085
Zoro # G2827209
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 43/64 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 50085
- Zoro # G2827209
- UPC # 662355500859
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 43/64 in |
Shank Dia. | 43/64 in |
Overall Length | 7-5/8 in |
Flute Length | 5-5/8 in |
Maximum Drilling Depth | 4 7/32 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.4724 |
Shank Size | 0.4724 |
Shank Length | 2 in |
Drill Point Length | 0.1391 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
Jobber Length Drill Bit, Drill Bit Size 43/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.6719, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Flex 1/4 NPT 25 cfm Swivel (8940171569)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.375" Aluminum, Without Grip (K0161.0125XCO)
- DAVIES Deluxe Ball Knob, 3/8-24 Thread Size, 0.50" Type, GP Phenolic (0140-B)
- WESTWARD Mechanics Drill, HSS, 5/32,135 Deg (2UFV2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #8 (70108)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #52 (44122)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 15/64 (70215)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #35 (46705)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.70mm (47867)
- ZORO SELECT 1/32" Carbide 118 Deg. Jobber Length Drill Bit (450-100312)
- Chicago-Latrobe Jobber Length Drill Bits