Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #31
Mfr # 46701
Zoro # G2632104
original price:
$3.33
31% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 46701
- Zoro # G2632104
- UPC # 662355467015
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #31 |
Shank Dia. | 7/64 in |
Overall Length | 2-3/4 in |
Flute Length | 1-5/8 in |
Maximum Drilling Depth | 1 7/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Shank Size | 0.12 |
Diameter | 0.12 |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0249 in |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Open Ended Wrench, 13mm (894 13)
- STEELMAN 3/8-Inch Drive 72-Tooth Extendable Flex-Head Ratchet (9.5 - 13.5-Inch Length) (96755)
- MIGHTY MAXX Pliers Diagonal Cutting 6in (083-11214)
- WILD BADGER POWER Badger 40-Volt 4.0 AH Lion Battery (WB40V4.0AHB)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #50 (46720)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #14 (46684)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #14 (54024)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B (46772)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-B (45772)
- Chicago-Latrobe Drill Bits