Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #15
Mfr # 46685
Zoro # G2974492
original price:
$3.39
5% off
new price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 46685
- Zoro # G2974492
- UPC # 662355466858
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #15 |
Shank Dia. | 11/64 in |
Overall Length | 3-3/8 in |
Flute Length | 2-3/16 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Diameter | 0.18 |
Shank Length | 1-3/16 in |
Shank Size | 0.18 |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0373 in |
Description
Jobber Length Drill Bit, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1800, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 4 Ah (BAT207T144H)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- GEARWRENCH 18" Flexible Magnetic Pickup Tool (1711D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #13 (46683)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #16 (46686)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #18 (46688)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-N (45784)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 15/64 (54057)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #20 (54030)
- Chicago-Latrobe Jobber Length Drill Bits